Shop AXIOM

1.2Tb 12Gb/S Sas 10K Rpm Sff Hot-Swap Hdd For Dell - 400-Ajpi

  • Mfr # 400-AJPI-AX

  • Zoro # G0813831


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Drive Type
Internal
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AJPI-AX
Zoro #
G0813831
UPC #
841280125546
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Drive Type
Internal
Buffer
128 MB
Drive Interface
12Gb/s SAS
Hot Swappable
Yes
Spindle Speed
10000 rpm
Storage Capacity
1.20 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.