Shop AXIOM

1.2Tb 12Gb/S Sas 10K Rpm Sff Hot-Swap Hdd For Hp - 872479-B21

  • Mfr # 872479-B21-AX

  • Zoro # G9530080


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

For Use With
Server
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
872479-B21-AX
Zoro #
G9530080
UPC #
841280152986
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Server
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Drive Type
Internal
Spindle Speed (rpm)
10000
Form Factor
2.5"
Hot Swappable
Yes
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.