16Gb Ddr3-1600 Sodimm Kit (2 X 8Gb) Taa Compliant
- Mfr # AXG27693240/2
- Zoro # G0407332
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Thickness
149.6 mil
Device Supported
Notebook
Memory Speed
1600 MHz
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG27693240/2
- Zoro #
- G0407332
- UPC #
- 845282074192
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Device Supported
- Notebook
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Pins
- 204
- Item
- RAM Module
- Number of Modules
- (2) 8GB
- Memory Technology
- DDR3 SDRAM
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.