Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16Gb Ddr3L-1600 Low Voltage Sodimm Kit (2 X 8Gb) - Taa Compliant
- Mfr # AXG53493471/2
- Zoro # G0696076
product price:Â
$
214.99
/ea
Key Features
Number of Modules
2
Bandwidth
1600 MHz
Thickness
149.6 mil
Length
2.7 in
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG53493471/2
- Zoro #
- G0696076
- UPC #
- 841280111242
- Country of Origin
- Unknown
- Number of Modules
- 2
- Memory Standard
- DDR3-1600/PC3L-12800
- Item
- RAM Module
- Memory Storage
- 16 GB
- Number of Pins
- 204
- Voltage
- 1.35 V
Dimensions
- Bandwidth
- 1600 MHz
- Thickness
- 149.6 mil
- Length
- 2.7 in
- Width
- 1.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.