Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32Gb Ddr4-2133 Ecc Rdimm - Taa Compliant
- Mfr # AXG63195287/1
- Zoro # G0656532
product price:Â
$
962.99
/ea
Key Features
Voltage
1.20 V
Number of Pins
288
Bandwidth
2133 MHz
Memory Standard
DDR4-2133/PC4-17000
Memory Storage
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG63195287/1
- Zoro #
- G0656532
- UPC #
- 8412801003821
- Country of Origin
- Unknown
- Voltage
- 1.20 V
- Number of Pins
- 288
- Item
- RAM Module
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Storage
- 32 GB
Dimensions
- Bandwidth
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.