16Gb Ddr4-2133 Ecc Rdimm For Synology - Ramrg2133Ddr4-16G
- Mfr # RAMRG2133DDR4-16G-AX
- Zoro # G9606995
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2133 MHz
Compatibility
Synology NAS FlashStation FS3017, Synology RackStation RS18017xs+
CAS Latency
CL15
Signal Processing
Registered
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAMRG2133DDR4-16G-AX
- Zoro #
- G9606995
- UPC #
- 841280172618
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Memory Speed
- 2133 MHz
- Compatibility
- Synology NAS FlashStation FS3017, Synology RackStation RS18017xs+
- CAS Latency
- CL15
- Signal Processing
- Registered
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Number of Pins
- 288
- Device Supported
- Server
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2133/PC4-17000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.