Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1066 Udimm Kit Taa Comp
- Mfr # AXG23592789/2
- Zoro # G0414597
product price:Â
$
76.79
/ea
Key Features
Width
1.2 in
Thickness
157.5 mil
Standards
TAA Compliant
Length
5.3 in
Form Factor
UDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG23592789/2
- Zoro #
- G0414597
- UPC #
- 845282073805
- Country of Origin
- Unknown
Dimensions
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Memory Size
- 4 GB
Details
- Standards
- TAA Compliant
- Form Factor
- UDIMM
- Item
- RAM Module
- Memory Standard
- DDR3-1066/PC3L-8500
- Memory Speed
- 1066 MHz
- Number of Modules
- 2 x 2GB
- Number of Pins
- 240
- Memory Technology
- DDR3 SDRAM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.