Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Ecc Udimm For Hp - 805671-B21
- Mfr # 805671-B21-AX
- Zoro # G0747316
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2133 MHz
Memory Standard
DDR4-2133/PC4-17000
CAS Latency
CL15
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805671-B21-AX
- Zoro #
- G0747316
- UPC #
- 841280112720
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2133 MHz
- Memory Standard
- DDR4-2133/PC4-17000
- CAS Latency
- CL15
- Number of Pins
- 288
- Item
- RAM Module
- Memory Voltage
- 1.2V
- Error Checking
- ECC
- Form Factor
- UDIMM
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Device Supported
- Server
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.