Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Udimm
- Mfr # AX42133E15B/16G
- Zoro # G0776996
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Form Factor
UDIMM
CAS Latency
CL15
Memory Speed
2133 MHz
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42133E15B/16G
- Zoro #
- G0776996
- UPC #
- 841280116391
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Form Factor
- UDIMM
- CAS Latency
- CL15
- Item
- RAM Module
- Memory Speed
- 2133 MHz
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Memory Standard
- DDR4-2133/PC4-17000
- Error Checking
- ECC
- Memory Voltage
- 1.2V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.