Shop AXIOM
See all product information
Create Account
Ddr4-2666 Lrdimm For Cisco
- Mfr # UCS-ML-X64G4RS-H-AX
- Zoro # G9661446
product price:Â
$
2,103.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.20 V
Number of Pins
288
Bandwidth
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Memory Storage
64 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCS-ML-X64G4RS-H-AX
- Zoro #
- G9661446
- UPC #
- 841280177019
- Country of Origin
- Unknown
- Voltage
- 1.20 V
- Item
- RAM Module
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Storage
- 64 GB
Dimensions
- Bandwidth
- 2666 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.