Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Ecc Rdimm For Hp - 1Xd85Aa
- Mfr # 1XD85AA-AX
- Zoro # G9493428
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Signal Processing
Registered
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XD85AA-AX
- Zoro #
- G9493428
- UPC #
- 841280151903
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Signal Processing
- Registered
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Device Supported
- Workstation
- Error Checking
- ECC
- Compatibility
- HP Desktop Workstations: Z4 G4, Z6 G4, Z8 G4
- Memory Voltage
- 1.20V
- Memory Speed
- 2666 MHz
- Memory Standard
- DDR4-2666/PC4-21300
- CAS Latency
- CL19
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.