Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Udimm Kit (2 X 4Gb) - Taa Compliant
- Mfr # AXG23992224/2
- Zoro # G9620030
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
Memory Size
8 GB
Device Supported
Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG23992224/2
- Zoro #
- G9620030
- UPC #
- 841280172205
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Standards
- TAA Compliant
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
- Device Supported
- Computer
- Item
- RAM Module
- Number of Modules
- 2 x 4GB
- Number of Pins
- 240
- Signal Processing
- Unbuffered
- Form Factor
- UDIMM
- Memory Speed
- 1600 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.