1Gb Ddr-333 Sodimm For Acer No Lc.1Gb01.001
- Mfr # LC.1GB01.001-AX
- Zoro # G0383331
product price:Â
$
65.99
/ea
Key Features
Memory Technology
DDR SDRAM
Memory Size
1 GB
Number of Pins
200
Device Supported
Notebook
Compatibility
Acer - Ferrari 3400 Series, Acer - Aspire 5000 Series 5002, 5003, Acer - TravelMate 4500 Series 4501, 4502.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC.1GB01.001-AX
- Zoro #
- G0383331
- UPC #
- 845282029024
- Country of Origin
- Unknown
- Memory Technology
- DDR SDRAM
- Number of Pins
- 200
- Device Supported
- Notebook
- Compatibility
- Acer - Ferrari 3400 Series, Acer - Aspire 5000 Series 5002, 5003, Acer - TravelMate 4500 Series 4501, 4502.
- Memory Standard
- DDR-333/PC-2664
- Item
- RAM Module
- Memory Speed
- 333 MHz
Dimensions
- Memory Size
- 1 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.