Shop AXIOM
See all product information
Create Account
32Gb Ddr3-1066 Low Voltage Ecc Rdimm Taa Compliant
- Mfr # AXG43793087/1
- Zoro # G0547621
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR3-1066/PC3L-8500
Thickness
157.5 mil
Bandwidth
1066 MHz
Standards
TAA Compliant
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG43793087/1
- Zoro #
- G0547621
- UPC #
- 845282080001
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1066/PC3L-8500
- Standards
- TAA Compliant
- Item
- RAM Module
- Number of Pins
- 240
- Memory Storage
- 32 GB
Dimensions
- Thickness
- 157.5 mil
- Bandwidth
- 1066 MHz
- Length
- 5.3 in
- Width
- 1.2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.