1Gb Ddr-333 Sodimm For Dell - 311-2962

  • Mfr # 311-2962-AX
  • Zoro # G0254498
product price: 
$
65.99
/ea

Key Features

Thickness
149.6 mil
Memory Standard
DDR-333/PC-2664
Number of Pins
200
Memory Technology
DDR SDRAM
Memory Speed
333 MHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
311-2962-AX
Zoro #
G0254498
UPC #
845282009347
Country of Origin
Unknown

Dimensions

Thickness
149.6 mil
Memory Size
1 GB

Details

Memory Standard
DDR-333/PC-2664
Number of Pins
200
Memory Technology
DDR SDRAM
Memory Speed
333 MHz
Compatibility
Dell - Precision Mobile Workstation M60Dell - Inspiron 8600 SeriesDell - Latitude D505Dell - Inspiron 5150 SeriesDell - Inspiron 9200Dell - Inspiron 5160
Device Supported
Notebook
Item
RAM Module

Ratings & reviews