Shop AXIOM

1TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Lenovo - 0A89474, 03X3950

  • Mfr # 0A89474-AX

  • Zoro # G0508388


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer RD430 Lenovo - ThinkServer RD630 Lenovo - ThinkServer RD330 Lenovo - ThinkServer RD530 Lenovo - ThinkServer TS440 Lenovo - ThinkServer RD540 Lenovo - ThinkServer RD340 Lenovo - ThinkServer TD340 Lenovo - ThinkServer RD640 Lenovo - ThinkServer RD440
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0A89474-AX
Zoro #
G0508388
UPC #
845282080506
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer RD430 Lenovo - ThinkServer RD630 Lenovo - ThinkServer RD330 Lenovo - ThinkServer RD530 Lenovo - ThinkServer TS440 Lenovo - ThinkServer RD540 Lenovo - ThinkServer RD340 Lenovo - ThinkServer TD340 Lenovo - ThinkServer RD640 Lenovo - ThinkServer RD440
Interface
SATA
Speed
7200 RPM
Drive Type
Internal
Device Supported
Server
Storage Capacity
1 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.