Zoro Homepage

1TB C5000N SERIES NVME M.2 SSD

  • Mfr # SSDMAP08NS1TB-AX

  • Zoro # G921705920


product price: $413.29
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Length
3.1 in
Device Supported
Notebook
Endurance (DWPD)
375
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMAP08NS1TB-AX
Zoro #
G921705920
UPC #
198105020693
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Interface
PCI Express NVMe
Device Supported
Notebook
Endurance (DWPD)
375
Maximum Sequential Write
4.67-GB/s
Endurance (TBW)
420 TB
Maximum Sequential Read
5.02-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
171.1 Year
Random 4KB Write
700000IOPS
Storage Capacity
1 TB
Random 4KB Read
600000IOPS
For Use With
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.