C7000n 1 TB Solid State Drive - M.2 2280 Internal - PCI Express NVMe (PCI Express NVMe 4.0 x4)

  • Mfr # SSDM2IG36NV1TB-AX

  • Zoro # G610873633


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom Compatible Systems:
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSDM2IG36NV1TB-AX
Zoro #
G610873633
UPC #
840177856983
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
Axiom Compatible Systems:
Interface
PCI Express NVMe
Recording Capacity
1 TB
Max. Write Transfer Rate
5935 MB/s
Encryption Standard
512-bit
Max. Read Transfer Rate
7430 MB/s
Random 4KB Read
390000IOPS
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Endurance (TBW)
500 TB
Drive Interface
PCI Express NVMe
Device Supported
Workstation
Random 4KB Write
1000000IOPS
Series
C7000n
Endurance (DWPD)
0.46
Maximum Read Transfer Rate
7430-MB/s
Maximum Write Transfer Rate
5935-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.