Shop AXIOM
See all product information
Create Account
200G QSFP56 TO 2X QSFP56 DAC INFINIBAND HDR SPLITTER CABLE MELLANOX COMPATIBLE 3
- Mfr # MCP7H50-V003R26-AX
- Zoro # G921709027
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
Cable Length
9.84 ft
For Use With
Router
Features
InfiniBand HDR
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP7H50-V003R26-AX
- Zoro #
- G921709027
- UPC #
- 883436699594
- Country of Origin
- Japan
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- QSFP56 Network
- Item
- Network Cable
- For Use With
- Router
- Features
- InfiniBand HDR
- End 2 Connection Type
- QSFP56 Network
Description
M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.