Shop AXIOM
See all product information
Create Account
200G QSFP56 TO QSFP56 DAC INFINIBAND HDR CABLE NVIDIA COMPATIBLE 1M
- Mfr # 980-9I548-00H001-AX
- Zoro # G823960274
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
For Use With
Router
Jacket Material
Copper
End 1 Connection Type
QSFP56 Network
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I548-00H001-AX
- Zoro #
- G823960274
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Network Cable
- For Use With
- Router
- Jacket Material
- Copper
- End 1 Connection Type
- QSFP56 Network
- End 2 Connection Type
- QSFP56 Network
- Features
- InfiniBand HDR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.