Zoro Homepage

250GB C3300N SERIES NVME SSD TAA

  • Mfr # AXG101607

  • Zoro # G210872357


product price: $157.49
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
250 GB
Green Environmental Attribute
Environmentally Friendly
Drive Interface
PCI Express NVMe
Random 4KB Write
275000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101607
Zoro #
G210872357
UPC #
840177857683
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
250 GB
Green Environmental Attribute
Environmentally Friendly
Drive Interface
PCI Express NVMe
Random 4KB Write
275000IOPS
Series
C3300n
Endurance (TBW)
125 TB
Encryption Standard
512-bit
Standards
TAA Compliant
Random 4KB Read
100000IOPS
Drive Type
Internal
Max. Write Transfer Rate
1400 MB/s
Endurance (DWPD)
0.46
Max. Read Transfer Rate
3100 MB/s
Drive Interface Standard
PCI Express 3.0 x4
Environmentally Friendly
Yes
Maximum Read Transfer Rate
3100-MB/s
Storage Capacity
250 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
1400-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.