Zoro Homepage

250GB C5242E SERIES NVME M.2 TAA

  • Mfr # AXG102342

  • Zoro # G514873593


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
250 GB
Random 4KB Write
275000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102342
Zoro #
G514873593
UPC #
840177899676
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
250 GB
Random 4KB Write
275000IOPS
Endurance (DWPD)
0.446
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
100000IOPS
Encryption Standard
256-bit AES
Standby Power Consumption
4.75 W
Endurance (TBW)
125 TB
Storage Capacity
250 GB
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Read
4.57-GB/s
Maximum Sequential Write
1.32-GB/s
Drive Type
Internal
Series
C5242e
Features
LDPC ECC Technology
Drive Interface
PCI Express NVMe
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 250GB C5242E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.