Shop AXIOM
See all product information
Create Account
25FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104449
- Zoro # G023960210
product price:Â
$
38.15
/ea
Key Features
Cable Length
25 ft
NEC Article and Type
CM
Cable Jacket Color
Black
Performance Category
Category 6a
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104449
- Zoro #
- G023960210
- UPC #
- -
- Country of Origin
- United States
- NEC Article and Type
- CM
- Cable Jacket Color
- Black
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.