25G SFP28 TO SFP28 DAC PASSIVE COPPER CABLE NVIDIA COMPATIBLE 3M
- Mfr # 980-9I63R-00A003-AX
- Zoro # G823960427
product price:Â
$
99.99
/ea
Key Features
End 1 Connection Type
SFP28 Network
For Use With
Router
Jacket Material
Copper
End 2 Connection Type
SFP28 Network
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I63R-00A003-AX
- Zoro #
- G823960427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- SFP28 Network
- For Use With
- Router
- Jacket Material
- Copper
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.