Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable 3M
- Mfr # SFP28-25GB-AOC03M-AX
- Zoro # G9613907
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network - Male
Features
Active Optical Technology
Cable Length
9.84 ft
For Use With
Network Device
End 2 Connection Type
SFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP28-25GB-AOC03M-AX
- Zoro #
- G9613907
- UPC #
- 841280175145
- Country of Origin
- Unknown
- End 1 Connection Type
- SFP28 Network - Male
- Features
- Active Optical Technology
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- Jacket Color
- Blue
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.