Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable Arista Compatible 5M
- Mfr # AOC-S-S-25G-5M-AX
- Zoro # G9596687
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
SFP28 Network; SFP28 Network
For Use With
Network Device
Item - Data Cable
Network Cable
Features
Active Optical Technology (AOT)
Length - Patch Cord
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-S-S-25G-5M-AX
- Zoro #
- G9596687
- UPC #
- 841280173059
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- SFP28 Network; SFP28 Network
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Features
- Active Optical Technology (AOT)
- Single Mode/Multi-Mode
- Multi-Mode
- Jacket Material - Wire and Cable
- Polyvinyl Chloride
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- SFP28 Network
- End 1 Connection Type
- SFP28 Network
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 16.40 ft
- Bandwidth - Fiber Optic Cable
- 25 Gbps
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.