Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable Arista Compatible 7M
- Mfr # AOC-S-S-25G-7M-AX
- Zoro # G9596827
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
SFP28 Network - Male
Cable Length
22.97 ft
Features
Active Optical Technology
End 1 Connection Type
SFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-S-S-25G-7M-AX
- Zoro #
- G9596827
- UPC #
- 841280173066
- Country of Origin
- Unknown
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- Features
- Active Optical Technology
- End 1 Connection Type
- SFP28 Network - Male
- Mode
- Multi Mode
Dimensions
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.