Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ Active Optical Cable Palo Alto Compatible 1M
- Mfr # PAN-QSFP-AOC-1M-AX
- Zoro # G9627618
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
3.28 ft
Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
QSFP+ Network - Male; QSFP+ Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAN-QSFP-AOC-1M-AX
- Zoro #
- G9627618
- UPC #
- 841280177583
- Country of Origin
- Unknown
- Features
- Active Optical Technology (AOT)
- Fiber Optic Connector Type
- QSFP+ Network - Male; QSFP+ Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Cable Type
- Fiber Optic
- Jacket Color
- Aqua
- End 1 Connection Type
- QSFP+ Network - Male
- End 2 Connection Type
- QSFP+ Network - Male
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 3.28 ft
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.