Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 20M
- Mfr # SFP-25G-AOC20M-AX
- Zoro # G9969105
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Length - Patch Cord
65.62 ft
Item - Data Cable
Network Cable
Features
AOC Technology
Fiber Optic Connector Type
SFP28 Network; SFP28 Network
Bandwidth - Fiber Optic Cable
25 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25G-AOC20M-AX
- Zoro #
- G9969105
- UPC #
- 841280188091
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Features
- AOC Technology
- Fiber Optic Connector Type
- SFP28 Network; SFP28 Network
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SFP28 Network
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network
Dimensions
- Length - Patch Cord
- 65.62 ft
- Bandwidth - Fiber Optic Cable
- 25 Gbps
- Cable Length
- 65.62 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.