Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable Dell Compatible 10M
- Mfr # 470-ACIK-AX
- Zoro # G0093400
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Item - Data Cable
Network Cable
Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
SFP28 Network - Male; SFP28 Network - Male
Bandwidth - Fiber Optic Cable
25 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-ACIK-AX
- Zoro #
- G0093400
- UPC #
- 841280196874
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Features
- Active Optical Technology (AOT)
- Fiber Optic Connector Type
- SFP28 Network - Male; SFP28 Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
Dimensions
- Bandwidth - Fiber Optic Cable
- 25 Gbps
- Length - Patch Cord
- 32.81 ft
- Cable Length
- 32.81 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.