25Gbase-Aoc Sfp28 Active Optical Cable Juniper Compatible 7M
- Mfr # JNP-SFP-25G-AOC-7M-AX
- Zoro # G9583210
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Cable Length
22.97 ft
End 1 Connection Type
SFP28 Network
Features
AOC Technology
End 2 Connection Type
SFP28 Network
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JNP-SFP-25G-AOC-7M-AX
- Zoro #
- G9583210
- UPC #
- 841280172960
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 22.97 ft
Details
- End 1 Connection Type
- SFP28 Network
- Features
- AOC Technology
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network
- For Use With
- Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.