Shop AXIOM
See all product information
Create Account
3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black
- Mfr # 3N1DP2HVDK-AX
- Zoro # G0009218
product price:Â
$
17.99
/ea
Key Features
Color
Black
Features
Dual Mode DisplayPort (DP++) Compliant
Connector Gender on Second End
Female
Maximum Resolution Supported
1920 x 1080
Connection B
1 x HDMI Digital Audio/Video Female, 1 x DVI Digital Video Female, 1 x 15-pin HD-15 VGA Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3N1DP2HVDK-AX
- Zoro #
- G0009218
- UPC #
- 841280194153
- Country of Origin
- Unknown
- Item
- A/V Adapter
- Color
- Black
- Features
- Dual Mode DisplayPort (DP++) Compliant
- Connector Gender on Second End
- Female
- Maximum Resolution Supported
- 1920 x 1080
- Connection B
- 1 x HDMI Digital Audio/Video Female, 1 x DVI Digital Video Female, 1 x 15-pin HD-15 VGA Female
- Adapter Type
- DisplayPort/DVI/HDMI/VGA
- Connector Gender on First End
- Male
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.