Shop AXIOM
See all product information
Create Account
(SVGAMM3AX) Connector Cables
- Mfr # SVGAMM3-AX
- Zoro # G0106868
product price:Â
$
6.59
/ea
Key Features
Cable Length
3 ft
Cable Type
SVGA
Features
Corrosion-free, Ferrite Core, EMI/RF Protection, Double Shielded
Includes
SVGA Monitor Cable M/M 3ft, Thumbscrews
For Use With
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVGAMM3-AX
- Zoro #
- G0106868
- UPC #
- 841280198267
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Video Cable
- Cable Type
- SVGA
- Features
- Corrosion-free, Ferrite Core, EMI/RF Protection, Double Shielded
- Includes
- SVGA Monitor Cable M/M 3ft, Thumbscrews
- For Use With
- Monitor
- Connection B
- 1 x HD-15 SVGA - Male
- Connector Gender on First End
- Male
- Connection A
- 1 x HD-15 SVGA - Male
- Connector Gender on Second End
- Male
- Shielded
- Yes
- Finish
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.