Shop AXIOM
See all product information
Create Account
3072X64 DDR5-6000, PC5-48000, 262P, 1.1V, CL48, DDR5 SODIMM 1RX8 (3072X8)
- Mfr # AX56000S48I/24G
- Zoro # G223564317
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
24 GB
Voltage
1.10 V
Number of Pins
262
Memory Standard
DDR5-6000/PC5-48000
Bandwidth
6000 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX56000S48I/24G
- Zoro #
- G223564317
- UPC #
- 198105026626
- Country of Origin
- China
- Memory Storage
- 24 GB
- Voltage
- 1.10 V
- Item
- RAM Module
- Number of Pins
- 262
- Memory Standard
- DDR5-6000/PC5-48000
Dimensions
- Bandwidth
- 6000 MHz
Description
AXIOM 3072X64 DDR5-6000, PC5-48000, 262P, 1.1V, CL48, DDR5 SODIMM 1RX8 (3072X8)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.