32Gb Ddr4-2133 Lrdimm For Lenovo
- Mfr # 4X70F28591-AX
- Zoro # G0617107
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Number of Pins
288
Device Supported
Server
Memory Standard
DDR4-2133/PC4-17000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70F28591-AX
- Zoro #
- G0617107
- UPC #
- 845282095531
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 288
- Device Supported
- Server
- Memory Standard
- DDR4-2133/PC4-17000
- CAS Latency
- CL15
- Memory Voltage
- 1.20V
- Compatibility
- Lenovo - ThinkServer RD650Lenovo - ThinkServer RD450Lenovo - ThinkServer RD350Lenovo - ThinkServer RD550Lenovo - ThinkServer TD350
- Item
- RAM Module
- Memory Speed
- 2133 MHz
- Error Checking
- ECC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.