Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2666 Ecc Rdimm For Lenovo 4X70P98203
- Mfr # 4X70P98203-AX
- Zoro # G9477346
product price:Â
$
1,005.01
/ea
Free Shipping & Returns
Key Features
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70P98203-AX
- Zoro #
- G9477346
- UPC #
- 841280155093
- Country of Origin
- Unknown
- Memory Speed
- 2666 MHz
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Item
- RAM Module
- Memory Standard
- DDR4-2666/PC4-21300
- Signal Processing
- Registered
- Number of Pins
- 288
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.