Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2666 Sodimm For Dell - Aa538491, Snpnnrd4C/32G
- Mfr # AA538491-AX
- Zoro # G9726415
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Compatibility
Dell Precision Mobile Workstation 7730
Number of Modules
1 x 32GB
CAS Latency
CL19
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA538491-AX
- Zoro #
- G9726415
- UPC #
- 841280182136
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Compatibility
- Dell Precision Mobile Workstation 7730
- Item
- RAM Module
- Number of Modules
- 1 x 32GB
- CAS Latency
- CL19
- Memory Technology
- DDR4 SDRAM
- Device Supported
- Notebook
- Memory Standard
- DDR4-2666/PC4-21300
- Form Factor
- SoDIMM
- Memory Speed
- 2666 MHz
- Number of Pins
- 260
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.