Shop AXIOM
See all product information
Create Account
32GB DDR5-4800 RDIMM FOR LENOVO
- Mfr # 4X77A81438-AX
- Zoro # G310872042
product price:Â
$
3,357.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X77A81438-AX
- Zoro #
- G310872042
- UPC #
- 840177886324
- Country of Origin
- China
- Number of Pins
- 288
- Item
- RAM Module
- CAS Latency
- CL40
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Speed
- 4800 MHz
- Standards
- TAA Compliant
- Error Checking
- ECC
- Signal Processing
- Registered
- Memory Voltage
- 1.10 V
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.