Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2933 Ecc Rdimm For Hp - 5Yz55Aa
- Mfr # 5YZ55AA-AX
- Zoro # G0008798
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Device Supported
Workstation
Form Factor
RDIMM
Memory Technology
DDR4 SDRAM
Number of Modules
1 x 32GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5YZ55AA-AX
- Zoro #
- G0008798
- UPC #
- 841280192357
- Country of Origin
- Unknown
- Error Checking
- ECC
- Device Supported
- Workstation
- Form Factor
- RDIMM
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- 1 x 32GB
- Signal Processing
- Registered
- Compatibility
- HP Z6 G4 Workstation
- Memory Standard
- DDR4-2933/PC4-23466
- Number of Pins
- 288
- Memory Speed
- 2933 MHz
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.