Shop AXIOM
See all product information
Create Account
32GB DDR5-6400 ECC RDIMM FOR CISCO - UCSX-MRX32G2RE5
- Mfr # UCSX-MRX32G2RE5-AX
- Zoro # G423960216
product price:Â
$
3,836.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Bandwidth
6400 MHz
Voltage
1.10 V
Memory Standard
DDR5-6400/PC5-51200
Data Transfer Speed
6.40 GTps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCSX-MRX32G2RE5-AX
- Zoro #
- G423960216
- UPC #
- -
- Country of Origin
- Multiple
- Number of Pins
- 288
- Item
- RAM Module
- Voltage
- 1.10 V
- Memory Standard
- DDR5-6400/PC5-51200
- Data Transfer Speed
- 6.40 GTps
- Memory Storage
- 32 GB
Dimensions
- Bandwidth
- 6400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.