4GB DRAM KIT 2X2GB FOR CISCO - MEM-7825-I4-4GB
- Mfr # MEM-7825-I4-4GB-AX
- Zoro # G210872005
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
240
Memory Standard
DDR2-667/PC2-5300
Error Checking
ECC
Number of Modules
(2) 2GB
Memory Size
4 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEM-7825-I4-4GB-AX
- Zoro #
- G210872005
- UPC #
- 841280175633
- Country of Origin
- China
- Number of Pins
- 240
- Memory Standard
- DDR2-667/PC2-5300
- Error Checking
- ECC
- Number of Modules
- (2) 2GB
- Item
- RAM Module
- Compatibility
- Cisco - MCS 7825-I4
- Signal Processing
- Unbuffered
- Memory Technology
- DRAM
Dimensions
- Memory Size
- 4 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.