Shop AXIOM
See all product information
Create Account
32Gb Pc3-14900L (Ddr3-1866) Ecc Lrdimm For Dell - A7187321
- Mfr # A7187321-AX
- Zoro # G0596028
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
32 GB
Number of Modules
1
Voltage
1.35 V
Memory Standard
DDR3-1866/PC3L-14900
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7187321-AX
- Zoro #
- G0596028
- UPC #
- 845282094022
- Country of Origin
- Unknown
- Memory Storage
- 32 GB
- Number of Modules
- 1
- Item
- RAM Module
- Voltage
- 1.35 V
- Memory Standard
- DDR3-1866/PC3L-14900
- Number of Pins
- 240
Dimensions
- Bandwidth
- 1866 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.