Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2933 Ecc Lrdimm - Ax42933L21C/64G
Mfr # AX42933L21C/64G
Zoro # G9952339
product price:Â
$
1,386.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Memory Size
64 GB
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42933L21C/64G
- Zoro #
- G9952339
- UPC #
- 841280189647
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 2933 MHz
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Error Checking
- ECC
- Number of Pins
- 288
- Memory Standard
- DDR4-2933/PC4-23466
- Device Supported
- Computer, Server
- Memory Voltage
- 1.20V
- CAS Latency
- CL21
- Compatibility
- Intel - Server System R2208WFQZS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.