Shop AXIOM
See all product information
Create Account
32Gb Pc3L-10600L (Ddr3-1333) Ecc Lrdimm For Hp Gen 8 -
- Mfr # 647885-B21-AX
- Zoro # G0633986
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Voltage
1.35V
Memory Technology
DDR3L SDRAM
Error Checking
ECC
Form Factor
LRDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 647885-B21-AX
- Zoro #
- G0633986
- UPC #
- 845282098761
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Voltage
- 1.35V
- Memory Technology
- DDR3L SDRAM
- Error Checking
- ECC
- Form Factor
- LRDIMM
- CAS Latency
- CL9
- Memory Standard
- DDR3-1333/PC3L-10600
- Number of Modules
- 1 x 32GB
- Memory Speed
- 1333 MHz
- Item
- RAM Module
- Number of Pins
- 240
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.