Shop AXIOM
See all product information
Create Account
32Gb Pc3L-12800L (Ddr3-1600) Ecc Lrdimm For Hp - 647904-B21
- Mfr # 647904-B21-AX
- Zoro # G0732808
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Error Checking
ECC
Memory Size
32 GB
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 647904-B21-AX
- Zoro #
- G0732808
- UPC #
- 841280111280
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Error Checking
- ECC
- Item
- RAM Module
- Memory Voltage
- 1.35V
- Memory Standard
- DDR3-1600/PC3L-12800
- CAS Latency
- CL11
- Number of Pins
- 240
- Memory Technology
- DDR3L SDRAM
- Memory Speed
- 1600 MHz
Dimensions
- Memory Size
- 32 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.