Lc/Sc Om4 Fiber Cable 8M
- Mfr # LCSCOM4MD8M-AX
- Zoro # G0560632
product price:Â
$
33.19
/ea
Key Features
Mode
Multi Mode
For Use With
Network Device
Jacket Color
Aqua
End 2 Connection Type
LC Network - Male
Cable Length
26.25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCOM4MD8M-AX
- Zoro #
- G0560632
- UPC #
- 845282089547
- Country of Origin
- Unknown
- Mode
- Multi Mode
- For Use With
- Network Device
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
Dimensions
- Cable Length
- 26.25 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.