400GBASE-AOC QSFP-DD ACTIVE OPTICAL CABLE ARISTA COMPATIBLE 15M
- Mfr # AOC-D-D-400G-15M-AX
- Zoro # G623564351
product price:Â
$
5,662.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP-DD Network
For Use With
Network Device
End 1 Connection Type
QSFP-DD Network
Features
AOC Technology
Cable Length
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-D-D-400G-15M-AX
- Zoro #
- G623564351
- UPC #
- 198105037936
- Country of Origin
- China
- End 2 Connection Type
- QSFP-DD Network
- For Use With
- Network Device
- End 1 Connection Type
- QSFP-DD Network
- Item
- Network Cable
- Features
- AOC Technology
Dimensions
- Cable Length
- 49.21 ft
Description
AXIOM 400GBASE-AOC QSFP-DD ACTIVE OPTICAL CABLE ARISTA COMPATIBLE 15M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.