Shop AXIOM
See all product information
Create Account
400GBASE-AOC QSFP-DD ACTIVE OPTICAL CABLE NVIDIA COMPATIBLE 4M
- Mfr # MFA1W00-W004-AX
- Zoro # G923959901
product price:Â
$
4,648.99
/ea
Free Shipping & Returns
Key Features
For Use With
Switch
End 1 Connection Type
QSFP-DD Network
Features
AOC Technology
End 2 Connection Type
QSFP-DD Network
Cable Length
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA1W00-W004-AX
- Zoro #
- G923959901
- UPC #
- -
- Country of Origin
- China
- Item
- Network Cable
- For Use With
- Switch
- End 1 Connection Type
- QSFP-DD Network
- Features
- AOC Technology
- End 2 Connection Type
- QSFP-DD Network
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.