400GBASE-AOC QSFP-DD TO 2 QSFP56 ACTIVE OPTICAL CABLE ARISTA COMPATIBLE 1M
- Mfr # A-D400-2Q200-10M-AX
- Zoro # G523564550
product price:Â
$
6,153.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP56 Network
End 1 Connection Type
QSFP-DD Network
Features
AOC Technology
For Use With
Network Device
Cable Length
32.81 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-D400-2Q200-10M-AX
- Zoro #
- G523564550
- UPC #
- 198105037912
- Country of Origin
- China
Dimensions
- Cable Length
- 32.81 ft
Details
- End 2 Connection Type
- QSFP56 Network
- End 1 Connection Type
- QSFP-DD Network
- Item
- Network Cable
- Features
- AOC Technology
- For Use With
- Network Device
Description
AXIOM 400GBASE-AOC QSFP-DD TO 2 QSFP56 ACTIVE OPTICAL CABLE ARISTA COMPATIBLE 1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.