400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 3M
- Mfr # QDD-4X100G-AOC-3M-AX
- Zoro # G223564362
product price:Â
$
4,922.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP-DD Network
For Use With
Router
Cable Length
9.84 ft
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDD-4X100G-AOC-3M-AX
- Zoro #
- G223564362
- UPC #
- 198105036953
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- QSFP-DD Network
- For Use With
- Router
- Item
- Network Cable
- End 2 Connection Type
- QSFP56 Network
Description
AXIOM 400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 3M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.